DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area

Kallista Michael Smith 24 in. Towel Bar

KP3100000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Michael Smith
Color Finish
Nickel Silver
Color Finish Category
Silver Tones
Installation Type
Wall Mount
Length
24 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY