DESCRIPTION

  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.

Kallista One™ 3-Hole Widespread Basin Set with Double Cross Handle and Gooseneck Spout

KP24400CR

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
One™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.5 gpm (5.7 l/min) max
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Cross
Height
10-3/4 in
IAPMO Listed
Yes
Material
Brass, Ceramic
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
5-7/8 in
Spout Reach
6-1/2 in
Spout Type
Gooseneck
Trim Only
No
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY