3/4 in. 2-Way Rough-In Assembly Diverter Valve
3/4 in. 2-Way Rough-In Assembly Diverter Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Kallista P22783 and P22883 Trims
- CARB OTC LEED Compliant:
- No
- IAPMO Listed -:
- No
- Material:
- Brass
- Trim Only:
- No
- Valve Size:
- 3/4 in
- Valve Type:
- Tub & Shower Diverter Valve
- WaterSense Labeled:
- No