3/4 in. Deck Mount Roman Tub Faucet Valve

You last purchased this on
 
Kallista

3/4 in. Deck Mount Roman Tub Faucet Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kallista

3/4 in. Deck Mount Roman Tub Faucet Valve

  • Fast #
  • Part #KP1930300NA
  • Item #3679273
  • Manufacturer Part #P19303-00-NA
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
IAPMO Listed -:
No
Installation Type:
Deck Mount
Valve Size:
3/4 in
Valve Type:
Roman Tub Rough-In Valve
WaterSense Labeled:
No