3/4 in. Hot Volume Control Valve
3/4 in. Hot Volume Control Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2005
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1 2005
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 2-13/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-1/16 in
- Material:
- Brass
- Valve Size:
- 3/4 in
- Valve Type:
- Tub & Shower Rough-In Valve
- WaterSense Labeled:
- No