Kallista

3/4 in. NPT Mixing Valve

Part #KP29512WSNA  |  Manufacturer Part #P29512-WS-NA

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

CSA Certified: CSA B125.1

End Connection 1: NPT

End Connections: NPT

IAPMO Listed: No

Length: 4-13/16 in

Material: Brass

Number of Handles: Single Handle

Valve Size: 3/4 in

Valve Type: Tub & Shower Mixing Valve

WaterSense Labeled: No