39-13/16 in. Wall Mount Slidebar for Handshower in Nickel Silver
39-13/16 in. Wall Mount Slidebar for Handshower in Nickel Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Nickel Silver
- Faucet Height:
- 39-13/16 in
- Faucet Mount:
- Wall Mount
- Height:
- 39-13/16 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Product Type:
- Wall Mount Slidebar
- Trim Only:
- No
- WaterSense Labeled:
- No