Kallista

Contemporary 39-13/16 in. Slidebar with Adjustable Plain Holder in Gun Metal

Part #KP2445600  |  Manufacturer Part #P24456-00-GN

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Contemporary

Color Finish: Gun Metal

Color Finish Category: Greys

Depth: 3-3/8 in

Faucet Height: 39-13/16 in

Height: 39-13/16 in

IAPMO Listed: No

NSF Certified: No

Trim Only: No

Type: Slidebar with Adjustable Plain Holder

WaterSense Labeled: No