DESCRIPTION

Kallista 6 gpm Rough-In Valve with Stops

KP19300WSNA

Valve Size:

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
End Connection 1
NPT
Flow Rate
6 gpm
Height
4 in
IAPMO Listed
No
IsAcceptableImage
Material
Brass
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves
Width
4 in

Starting at
Call for Pricing
  • QUANTITY