Bellis® 24 in. Towel Bar in Polished Chrome

Part #KP3460000CP  |  Item #4048795  |  Manufacturer Part #P34600-00-CP

$337.50 EACH

Color/Finish: Polished Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes hex wrench for installation
  • Towel bar may be cut to customize the length

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Bellis®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Height: 2-3/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: Brass

Mount Type: Wall

Number of Bars: 1

Width: 3-1/2 in