Single Function Showerhead in Brushed Nickel

You last purchased this on
 
Kallista

Bellis® Single Function Showerhead in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kallista

Bellis® Single Function Showerhead in Brushed Nickel

  • Fast #
  • Part #KP2487100AD
  • Item #4382022
  • Manufacturer Part #P24871-00-AD
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Bellis®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
5-5/8 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
7-1/8 in
IAPMO Listed -:
Yes
Length:
9-13/16 in
NSF Certified:
No
Shape:
Round
Shower Arm Reach:
9-13/16 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
UL Listed:
No
WaterSense Labeled:
Yes