Single Handle Volume Control Valve Trim in Nickel Silver
Bellis® Single Handle Volume Control Valve Trim in Nickel Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid metal construction for durability and reliability
- Allows the user to customize their shower experience
- Complements the Bellis collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Bellis®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Nickel Silver
- Escutcheon Height:
- 3-3/4 in
- Escutcheon Width:
- 3-3/4 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 650531948557
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- No