Volume Control Valve Trim with Single Cross Handle in Polished Chrome
Bellis® Volume Control Valve Trim with Single Cross Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Patented K-joint installation ensures consistent trim appearance, regardless of variability in valve rough-in
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Bellis®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 3-3/4 in
- Faucet Mount:
- Wall Mount
- Handle Type:
- Cross
- IAPMO Listed -:
- Yes
- Length:
- 3-7/16 in
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 3-7/16 in
- Sink Material:
- Brass
- Trim Only:
- Yes
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- No
- Width:
- 3-3/4 in