DESCRIPTION

Kallista Ceiling Mount Shower Arm

KP2152100

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
End Connection 2
NPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
GSA Approved
No
IAPMO Listed
No
Installation Type
Ceiling Mount, Wall Mount
Length
6-3/8 in
Material
Brass
NSF Certified
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY