Wall Toilet Tissue Holder in Polished Chrome
Central Park West™ Wall Toilet Tissue Holder in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Brass construction for durability and reliability
- Includes hex wrench for installation
- Unlacquered brass (ULB): Available only in North America and United Kingdom
- Complements the Central Park West collection
Specifications
- Base Plate Height:
- 2-1/16 in
- Collection:
- Central Park West™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-3/8 in
- Height:
- 4-3/8 in
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 3-3/8 in
- UPC:
- 885612812292
- Width:
- 5-11/16 in