DESCRIPTION

Kallista Circe™ Waste and Overflow in Polished Chrome

KP2157200CP

Manufacturer Part #: P21572-00-CP

Color/Finish

Polished Chrome

SPECIFICATIONS

Collection
Circe™
Drain Body Material
Brass
Drain Opening
1-1/2 in
IAPMO Listed
No

Print