Kallista

Contemporary 2 gpm Deck Mount Handshower in Polished Chrome

Part #KP2485400CP  |  Manufacturer Part #P24854-00-CP

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Contemporary

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 1-15/16 in

Faucet Material: Brass

Flow Rate: 2 gpm

Hand Shower Flow Rate: 2

IAPMO Listed: No

Material: Brass

NSF Certified: No

Type: Deck Mount Handshower

WaterSense Labeled: No