39-13/16 in. Slidebar with Adjustable Plain Holder in Gun Metal

You last purchased this on
 
Kallista

Contemporary 39-13/16 in. Slidebar with Adjustable Plain Holder in Gun Metal

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kallista

Contemporary 39-13/16 in. Slidebar with Adjustable Plain Holder in Gun Metal

  • Fast #
  • Part #KP2445600GN
  • Item #3680085
  • Manufacturer Part #P24456-00-GN
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Gun Metal Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Contemporary
Color Finish Category:
Greys
Color Finish Name:
Gun Metal
Depth:
3-3/8 in
Faucet Height:
39-13/16 in
Height:
39-13/16 in
IAPMO Listed -:
No
NSF Certified:
No
Product Type:
Slidebar with Adjustable Plain Holder
Trim Only:
No
WaterSense Labeled:
No