Elongated Closed Front Toilet Seat in Stucco White

You last purchased this on
 
Kallista

Contemporary Elongated Closed Front Toilet Seat in Stucco White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kallista

Contemporary Elongated Closed Front Toilet Seat in Stucco White

  • Fast #
  • Part #KP70313AD0
  • Item #4048696
  • Manufacturer Part #P70313-AD-0
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stucco White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Contemporary
Color Finish Category:
Whites
Color Finish Name:
Stucco White
GSA Approved:
No
IAPMO Listed -:
No
Length:
19-1/4 in
Toilet Seat Material:
Wood
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Width:
14-1/4 in