Elongated Closed Front Toilet Seat in Stucco White
Plie® Elongated Closed Front Toilet Seat in Stucco White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2, ASME A112.19.14
- Application:
- Residential
- Brand Model Compatibility:
- Plie® P70311-00
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Plie®
- Color Finish Category:
- Whites
- Color Finish Name:
- Stucco White
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- No
- Length:
- 19-1/4 in
- Seat Type:
- Toilet
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- WaterSense Labeled:
- Yes
- Width:
- 14-1/4 in