2 in. NPT Solid Brass Wall Bracket in Polished Chrome
Contemporary 2 in. NPT Solid Brass Wall Bracket in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Needed for deck-mount handshower mounting
- Complements KALLISTA Contemporary and Transitional collections
- Fixed wall bracket with solid-brass construction for durability and reliability
- Unlacquered Brass (ULB): Available in North America and the United Kingdom only
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2005
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1 2005
- Collection:
- Contemporary
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2 in
- Diameter:
- 2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Bracket
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- Height:
- 1-5/8 in
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 2 in
- Material:
- Brass
- NSF Certified:
- No
- Pause Control:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No