DESCRIPTION

Kallista Deck Diverter Rough-In Valve with Single Lever Handle

KP2951000NA

Valve Size:

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
End Connection 1
NPT
Handle Type
Lever
IAPMO Listed
No
Material
Brass
Number of Handles
Single Handle
Trim Only
No
Valve Size
3/4 in
Valve Type
Tub & Shower Diverter Valves
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY