Diverter Valve in Nickel Silver
Diverter Valve in Nickel Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Nickel Silver
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount, Wall Mount
- IAPMO Listed -:
- No
- Trim Only:
- No
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No