Dual Function Hand Shower in Gunmetal
Dual Function Hand Shower in Gunmetal
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Greys
- Color Finish Name:
- Gunmetal
- Faucet Height:
- 8-9/16 in
- Faucet Material:
- Brass
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 2.0 gpm
- Height:
- 8-9/16 in
- Length:
- 1-1/4 in
- Showerhead Function:
- Dual
- Spray Type:
- Wide
- WaterSense Labeled:
- Yes
- Width:
- 1-1/4 in