Kallista

Dual Function Hand Shower in Gunmetal

Part #KP2476100  |  Manufacturer Part #P24761-00-GN

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Color Finish: Gunmetal

Color Finish Category: Greys

Faucet Height: 8-9/16 in

Faucet Material: Brass

Flow Rate: 2 gpm

Green: WaterSense, Yes

Hand Shower Flow Rate: 2

Height: 8-9/16 in

IAPMO Listed: No

Length: 1-1/4 in

Material: Brass

NSF Certified: No

Showerhead Function: Dual

Spray Type: Concentrated, Wide Coverage

Trim Only: No

WaterSense Labeled: Yes

Width: 1-1/4 in