DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area

Kallista Elongated Closet Front Toilet Seat

KP70103CP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Toilet Seat Shape
Elongated
Toilet Seat Type
Open Front

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY