Kallista

For Loft 3-Hole Deckmount Widespread Lavatory Faucet with Double Cross Handle in Polished Chrome

Part #KP23000CRCP  |  Manufacturer Part #P23000-CR-CP

Color/Finish: Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Lead Law Compliant

Specifications

ADA Compliant: Yes

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: For Loft

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: MNPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 2.2 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Cross

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 1-3/16 in

Spout Reach: 5-3/8 in

Trim Only: No

WaterSense Labeled: No