1 Robe Hook in Nickel Silver

You last purchased this on
 
Kallista

For Town 1 Robe Hook in Nickel Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kallista

For Town 1 Robe Hook in Nickel Silver

  • Fast #
  • Part #KP3100600AD
  • Item #1392734
  • Manufacturer Part #P31006-00-AD
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Nickel Silver Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
For Town
Color Finish Category:
Stainless Steel
Color Finish Name:
Nickel Silver
Mount Type:
Concealed, Wall
Number of Hooks:
1