1.28 gpf Elongated ADA Floor Mount Toilet Bowl in Stucco White
For Town 1.28 gpf Elongated ADA Floor Mount Toilet Bowl in Stucco White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two-piece chair height seating
- Glazed trapway: 1-7/8"
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Only:
- Yes
- Bowl Shape:
- Elongated
- Brand Model Compatibility:
- P70382-00 Toilet Tank
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- For Town
- Color Finish Category:
- Whites
- Color Finish Name:
- Stucco White
- Dual Flush:
- No
- EPA Compliant:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Single
- GSA Approved:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- No
- NSF Certified:
- No
- Tank Only:
- No
- Toilet Bowl Height:
- 16-1/4 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- WaterSense Labeled:
- No