24 in. Towel Bar in Nickel Silver

You last purchased this on
 
Kallista

For Town 24 in. Towel Bar in Nickel Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kallista

For Town 24 in. Towel Bar in Nickel Silver

  • Fast #
  • Part #KP3100000AD
  • Item #1392732
  • Manufacturer Part #P31000-00-AD
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Nickel Silver Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
For Town
Color Finish Category:
Stainless Steel
Color Finish Name:
Nickel Silver
Installation Type:
Wall Mount
Length:
24 in
Material:
Brass
Mount Type:
Wall
Number of Bars:
1