2.5 gpm Deck Mount Roman Tub Faucet with Double Lever Handle in Polished Chrome
For Town 2.5 gpm Deck Mount Roman Tub Faucet with Double Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Quarter Turn Washerless Ceramic Disc
- Collection:
- For Town
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 3/4 in
- Faucet Height:
- 4-3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Faucet Valve Type:
- Quarter Turn Ceramic Disc, Washerless
- Flow Rate:
- 2.5 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 4-3/8 in
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Spout Height:
- 1 in
- Trim Only:
- No
- Tub Spout Reach:
- 7-1/2 in
- Type:
- KP22711GCCP
- WaterSense Labeled:
- No