Two Handle Widespread Bathroom Sink Faucet in Nickel Silver

You last purchased this on
 
Kallista

For Town Two Handle Widespread Bathroom Sink Faucet in Nickel Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kallista

For Town Two Handle Widespread Bathroom Sink Faucet in Nickel Silver

  • Fast #
  • Part #KP2273100AD
  • Item #5130836
  • Manufacturer Part #P22731-00-AD
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Nickel Silver Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Spout includes vacuum breaker
  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
For Town
Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel Silver
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Cross
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
1/4 in
Spout Reach:
4-3/4 in
Trim Only:
No
WaterSense Labeled:
Yes