Wood Closed Front Toilet Seat in White
Hampstead Wood Closed Front Toilet Seat in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2
- Collection:
- Hampstead
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Wood
- Toilet Seat Material:
- Wood
- Toilet Seat Type:
- Closed Front