DESCRIPTION

Kallista Tuxedo® Hand Shower with Hose

KP2405300

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Tuxedo®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Flow Rate
2 gpm
Green
WaterSense, Yes
IAPMO Listed
No
NSF Certified
No
Showerhead Function
Single
Trim Only
No
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY