DESCRIPTION

Kallista High Arc Flow Pressure Balancing Rough-In Assembly

KP29306WSNA

Valve Size:

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
End Connection 1
NPT
Height
8 in
IAPMO Listed
No
Material
Brass
Trim Only
No
Valve Size
3/4 in
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No
Width
8 in

Starting at
Call for Pricing
  • QUANTITY