DESCRIPTION

Kallista Bacchus High Arc Kitchen Faucet with Double Lever Handle

KP2156100

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1-2005
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Bacchus
Color Finish
Nickel Silver
Color Finish Category
Silver Tones
Faucet Connection
OD
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Side Spray
No
Spout Height
10-1/2 in
Spout Reach
8-3/4 in
Spout Swivel
360°
Spout Type
High Arc
Trim Only
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY