59 in. 2 gpm 1-Function Handshower Kit with Supply Elbow in Nickel Silver
Inigo® 59 in. 2 gpm 1-Function Handshower Kit with Supply Elbow in Nickel Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Inigo®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Silver
- Depth:
- 3-5/8 in
- Diameter:
- 3-3/8 in
- Faucet Height:
- 10-7/16 in
- Faucet Material:
- Brass
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 2 gpm
- Height:
- 10-7/16 in
- IAPMO Listed -:
- No
- Length:
- 59 in
- NSF Certified:
- No
- Product Type:
- Handshower Kit with Supply Elbow
- Showerhead Function:
- Single
- WaterSense Labeled:
- Yes