Kallista

Inigo® Wall Mount Thermostatic Valve Trim with Single Lever Handle for P29511-WS and P29512-WS Thermostatic Valves in Brushed Nickel

Part #KP23122LVAG  |  Manufacturer Part #P23122-LV-AG

Color/Finish: Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

Brand Model Compatibility: P29511-WS and P29512-WS Thermostatic Valves

CSA Certified: CSA B125.1

Collection: Inigo®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Height: 4-1/4 in

Handle Type: Lever

Height: 4-1/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Sink Installation Type: Wall Mount

Sink Material: Brass

Trim Only: Yes

WaterSense Labeled: No

Width: 7 in