Volume Control Valve Trim with Single Tee Handle in Black Nickel
Jeton™ Volume Control Valve Trim with Single Tee Handle in Black Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Jeton™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Black Nickel
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- Length:
- 3-3/4 in
- Shower Arm Reach:
- 3-3/4 in
- Sink Material:
- Brass
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 3-1/4 in