DESCRIPTION

Kallista Barbara Barry Ladies Undercounter Basin

KP720260

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
CSA Certified
CSA B45.1
Collection
Barbara Barry
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
1-1/2 in
Faucet Installation
No Hole
IAPMO Listed
Yes
Installation Type
Undercounter
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
10 7/8 in x 9 5/8 in x 3 1/3 in
Shape
Round

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY