Console Lavatory in Calacatta Borghini
Laura Kirar Console Lavatory in Calacatta Borghini
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Laura Kirar
- Color Finish Name:
- Calacatta Borghini
- Height:
- 4 in
- IAPMO Listed -:
- No
- Length:
- 26-9/16 in
- Width:
- 23-1/4 in