Laura Kirar *CVR* CCY 1.75 GPM LAURA KIRAR 1F H

Part #KP2565600SN  |  Item #9290760  |  Manufacturer Part #P25656-00-SN

Call for Pricing

Type:

KP2417500LB

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Laura Kirar

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 2-1/4 in

Diameter: 3-3/16 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 8-1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 2 gpm

Green: WaterSense, Yes

Hand Shower Flow Rate: 1.75 gpm

Height: 8-1/2 in

Hose Included: Yes

Hose Length: 59 in

IAPMO Listed: No

Length: 8-1/2 in

NSF Certified: No

Pause Control: No

Showerhead Function: Single

Spray Type: Single Function

Trim Only: No

Type: KP2417500LB

WaterSense Labeled: Yes

Width: 3-3/16 in