Hand Shower Holder in Unlacquered Brass

You last purchased this on
 
Kallista

Laura Kirar Hand Shower Holder in Unlacquered Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kallista

Laura Kirar Hand Shower Holder in Unlacquered Brass

  • Fast #
  • Part #KP2148700ULB
  • Item #7067991
  • Manufacturer Part #P21487-00-ULB
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Unlacquered Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
P24175 Handshower
CARB OTC LEED Compliant:
No
Collection:
Laura Kirar
Color Finish Category:
Brass Tones
Color Finish Name:
Unlacquered Brass
Depth:
3-1/4 in
Diameter:
3-1/8 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2 gpm
Hand Shower Flow Rate:
2 gpm
IAPMO Listed -:
No
NSF Certified:
No
WaterSense Labeled:
No