Kallista Laura Kirar Single Function Rain Showerhead in Nickel Silver KP2167600AD

Kallista

Laura Kirar Single Function Rain Showerhead in Nickel Silver

Part #KP2167600AD  |  Manufacturer Part #P21676-00-AD

Color/Finish: Nickel Silver

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Laura Kirar

Color Finish: Nickel Silver

Color Finish Category: Chromes

Diameter: 10-1/4 in

End Connection 1: NPT

End Connections: NPT

Faucet Material: Brass

Faucet Mount: Ceiling Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Green: WaterSense, Yes

Height: 2-3/4 in

IAPMO Listed: No

Material: Brass

NSF Certified: No

Shape: Round

Showerhead Flow Rate: 1.75

Showerhead Function: Single

Spray Type: Rain

WaterSense Labeled: Yes