1 Robe Hook in Nickel Silver
One™ 1 Robe Hook in Nickel Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- One™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Nickel Silver
- Depth:
- 2-3/4 in
- Diameter:
- 2-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 2-3/4 in