18 in. Towel Bar in Polished Chrome

You last purchased this on
 
Kallista

One™ 18 in. Towel Bar in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kallista

One™ 18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #KP3440200CP
  • Item #3679942
  • Manufacturer Part #P34402-00-CP
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
One™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
2-1/4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Brass
Mount Type:
Wall
Number of Bars:
1
Width:
3-1/2 in