One™
Frequently Purchased Together
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- One™
- Color Finish Category:
- Greys
- Color Finish Name:
- Gunmetal
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.75 gpm
- Hose Included:
- Yes
- Hose Length:
- 59 in
- Length:
- 10-7/16 in
- Pause Control:
- No
- Showerhead Function:
- Dual
- Spray Type:
- Wide
- WaterSense Labeled:
- Yes
- Width:
- 1-3/16 in