Rectangular Closed Towel Ring in Gunmetal
One™ Rectangular Closed Towel Ring in Gunmetal
Frequently Purchased Together
Product Details
- Pivot mechanism for 360° rotation
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- One™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Gunmetal
- Depth:
- 3-1/4 in
- Height:
- 5-9/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Concealed Screw
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 3-1/4 in
- Ring Type:
- Closed
- Shape:
- Rectangular
- Width:
- 5-1/2 in