Single Handle Bathtub & Shower Faucet in Nickel Silver (Trim Only)
One™ Single Handle Bathtub & Shower Faucet in Nickel Silver (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Volume control valve allows the user to customize their shower experience
- Complements the One collection
- Solid brass construction for durability and reliability
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- P29528-00
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- One™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Nickel Silver
- Escutcheon Height:
- 3-3/4 in
- Escutcheon Width:
- 3-3/4 in
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub and Shower Faucet
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Size:
- 1/2 in
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- No