Kallista

One™ Single Handle Bathtub & Shower Faucet in Gun Metal (Trim Only)

Part #KP24415LV  |  Manufacturer Part #P24415-LV-GN

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: CSA B125.1

Collection: One™

Color Finish: Gun Metal

Color Finish Category: Greys

Depth: 3-5/16 in

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

IAPMO Listed: Yes

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Sink Material: Brass

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No

Width: 6-1/4 in